Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




See All

Model # :WBB3137103

MPN #: SNO12

See All Mirrors® Shatter Resistant Round Convex Mirror, Glass, Outdoor, 12" Dia.

Product Description
See All's line of quality, durable convex mirrors are available for indoor or outdoor use in a variety of sizes and shapes for safety, security and surveillance applications. They are available in glass, acrylic, or stainless steel with backings of hardboard, rugged ABS plastic, or stainless steel based on your application. All of our mirrors include heavy duty mounting brackets which permit easy installation in most locations. Convex mirrors can be used in: Retail Stores, Supermarkets, Hospitals, Warehouses, Factories, Industrial Plants, Loading Docks, Office Buildings, Schools, Churches, Restaurants, Museums.

Features:
  • CONVEX DETECTION MIRRORS are easy to install - they are mounted simply and easily with the brackets provided in the container, just reference our Convex Mirror Installation Guides. The mirrors are equipped with a patented swivel assembly and are adjustable to most any position or angle
  • WIDE ANGLE VISION permits you to see around blind corners, over center aisle gondolas, and into hidden corners
  • DISCOURAGE SHOPLIFTERS who need privacy before they risk a theft. Considered the greatest psychological deterrent by detective agencies, and endorsed by leading chain and department stores
  • THEY ARE ON DUTY every minute of the day, and pay for themselves many times over in merchandise saved


PRICE
$66.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter12 in
Approximate Viewing Distance12 Ft.

Product Details

TypeConvex Safety Mirror
Mounting LocationWall Or Post
MaterialGlass
UsageSmall Area & Spot Appl.
Package Quantity1
Manufacturers Part NumberSNO12
BackingCoated Hardboard
Indoor/OutdoorOutdoor
ShapeRound
BrandSee All