Se-Kure Round Acrylic Convex Mirror, Outdoor, 36" Dia., 160° Viewing Angle
|
Questions & Answers (0)
Product Description
Acrylic Convex Safety Mirrors are used for outdoor safety providing a 160° wide viewing angle. Metal adjustable mounting bracket included.
PRICE
$259.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 22 lbs |
| Diameter | 36 in |
| Approximate Viewing Distance | 36 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 160 ° |
| Color | Clear |
| Mounting Location | Wall |
| Material | Acrylic |
| Description | Outdoor Convex Mirror |
| Manufacturers Part Number | SCVIP-36T |
| Backing | Coated Hardboard |
| Indoor/Outdoor | Outdoor |
| Rim Type | Aluminum |
| Shape | Round |
| Brand | Se-Kure Controls |