Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ergodyne

Model # :WBB3784513

MPN #: 12966

Ergodyne® Shax 6199 7-1/2' Lightweight Work Umbrella Stand Kit, Silver Pole, Blue

Product Description
The Shax 6199 Lightweight Work Umbrella + Stand Kit provides quick and portable relief from the elements to increase worker productivity and reduce weather-related delays. Kit includes one (1) 6100 Industrial Lightweight Umbrella and one (1) 6190 Umbrella Stand for securely anchoring the umbrella without using stakes.

Engineered with a powder-coated steel frame, a reinforced weatherproof canopy and 300D polyester, this lightweight but durable umbrella is built to withstand harsh elements. The unique tilt-top feature allows users to shade themselves from harmful UV rays at any hour of the day.

The blue vented top enhances airflow and visibility, making this a great construction umbrella for scorching hot jobsites. The polyester shell features protective PU and UV coatings for added coverage from rain and sun.

This lightweight umbrella is the ideal solution for keeping workers dry and protected from the sun on a variety of worksites. Also great for outdoor recreational activities.

We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.

Features:
  • Adjustable Height - Four height options with peak height of 92in (2.3m)
  • All-Over Sun Protection - Rated to UPF 50+; tilt mechanism for full sun protection at any hour
  • Easy Storage & Transport - Oversized storage bag with convenient pocket & ground spike included
  • Enhanced Visibility - Hi-vis canopy with reflective accents keep workers safe and seen on busy jobsites
  • Secure Anchoring - Includes ground spike and Shax 6190 Umbrella Stand to secure the umbrella on any surface
  • Tested & Approved - Meets CPAI-84 code


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height92-3/8 in
Weight26.9 lbs
Size7-1/2 ft

Product Details

TypeWork Umbrella
ColorBlue
Series6199
Open/Close MethodManual
TiltYes
Pole Color FamilySilver
Pole MaterialSteel
Manufacturers Part Number12966
ShapeRound
Top MaterialPolyester
BrandErgodyne

Warranty

Warranty2 Years