STM Industries Round Wave 6' Fiberglass Umbrella, 8' Pole, Green
Write a Review
|
Questions & Answers (0)
Product Description
The 6' Solid Wave-Style Fiberglass Umbrella is known for its playful design and solid construction. The design adds a fun flare to any environment. This product can withstand non-stop use and extreme exposure to UV rays. These umbrellas can last for 15 years or longer and it's an outstanding option in any setting where you want people to relax and have fun, like a water park or hotel pool deck. The commercial grade two part (catalyzed) urethane paint does not crack, fade or peel, and will enhance your style and decor. The Wave Style umbrella comes with your choice of either a six-foot or eight-foot steel pole with a 1-1/2"outside diameter, 14-gauge, straight pole and is powder-coated black. Pole length will depend on the table style. Made in the USA. 3 Year Workmanship Warranty.
PRICE
$1,735.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Fiberglass Umbrella |
| Color | Green |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 005 Green with 021-8’ pole Black |
| Collection | Wave |
| Shape | Round |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |