Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stiebel Eltron

Model # :WBB1583613

MPN #: SHC 2.5

Stiebel Eltron SHC 2.5 Gal. Electric Mini-Tank Water Heater

Product Description
SHC Mini-Tank Water Heaters excel at supplying hot water at a sink for hand washing or for kitchen applications. An SHC saves water and electricity by putting hot water right where it is needed rather than having a long pipe run from a central hot water tank. The small tank and good insulation reduces the stand-by losses compared with larger tank water heaters and the wait for hot water at the tap is reduced to a minimum. An SHC can also be installed in-line with a central tank to allow immediate hot water draws without waiting for a long pipe run to purge itself of cold water. It may also be used to buffer temperatures in a DHW recirculation loop. Lightweight and compact, an SHC mounts right under or near a sink with its included bracket. Once it is filled with water, simply plug it into a 120 volt outlet as no special wiring is required. A T&P valve is supplied and should be installed. Stiebel Eltron has been a world leader in advanced water heating technology for 90 years. Our engineering excellence and high-quality manufacturing results in products fulfilling the highest expectations of performance and reliability and our SHC Mini-Tank is no exception.

PRICE
$285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth10-5/8 in
Height18-11/16 in
Weight15.9 lbs
Wire Size14 AWG in
Connection Size1/2 Black Steel in

Product Details

TypeMini-Tank Water Heater
ColorWhite
Power SupplyElectric
Amperage11.3 A
Max PSI150 psi
Temperature Range35-140 °F
Recovery Time18 Minutes
Capacity2.65 gal
Wattage1,300 W
Voltage120 V
MaterialPlastic Housing/Glass Tank
Connection StyleNPT
Manufacturers Part NumberSHC 2.5
BrandStiebel Eltron