Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Eemax

Model # :WBB60177

MPN #: EMT6

Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired

Product Description
This Mini Tank Water Heater features a lightweight and compact design. Tank is lined with glass for longer life and durability. Includes temperature/pressure relief valve and adjustable thermostat with overheat protection. Mounts on wall or floor for easy setup and installation. 3/4 NPT pipe connections. 6 gallon capacity. 14L x 16W.

Check local and state building codes prior to installation.

PRICE
$319.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-1/2 in
Height18 in
Weight26 lbs
Connection Size3/4 in

Product Details

Amperage12.5 A
For Use WithPoint of Use
Max PSI150 psi
Capacity6.0 gal
Wattage1,440 W
Voltage110 / 120 V
Thermostat Range50- 140 °F
Connection StyleNPT
Manufacturers Part NumberEMT6
BrandEemax