- Sheet Metal Screw Sltd PNHD #4 x 3/8 ZN (50)
- Sheet Metal Screw Sltd PNHD #6 x 1/2 ZN (50)
- Sheet Metal Screw Sltd PNHD #8 x 5/8 ZN (40)
- Sheet Metal Screw Slttd PNHD #10 x 3/4 Z (50)
- Sheet Metal Screw Sltd PNHD #10 x 1 ZN (20)
- Sheet Metal Screw Sltd PNHD #12 x 1 ZN (20)
- Sheet Metal Screw Sltd PNHD #14 x 1 ZN (20)
- Sheet Metal Screw Anchor 3/4 Plastic (20)
- Sheet Metal Screw Anchor 7/8 Plastic (15)
- Sheet Metal Screw Anchor 1 Plastic (10)
- Sheet Metal Screw HXHD #8 x 3/4 ZN (70)
Sheet Metal Screw Assortment 365 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$36.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
| Unit of Measurement | Inch |
Product Details
| Drive | Slotted |
| Number of Pieces | 365 |
| Country of Origin | USA |
| Finish | Zinc |
| Number of Items | 11 |
| Manufacturers Part Number | DISP-SCREW365 |
| Container Material | Plastic |
| Brand | Handi-Chek |