Nexel
Model # :WBWS1436C
Nexel® WS1436C Chrome Wine Shelf 36"W x 14"D
|
Questions & Answers (0)
Product Description
Wine Bottle Rack - Wire Shelving
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The use of 188735 Foot Plate is recommended for additional stability.
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The use of 188735 Foot Plate is recommended for additional stability.
PRICE
$24.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Wine Storage |
| Shelf Capacity | 100 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Material | Steel |
| Manufacturers Part Number | WS1436C |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| NSF Certified | Y |