Akro-Mils Shelf Bin Divider 40030 For 7"W x 6"H Bins, Black, Price Per Pack of 12 - Pkg Qty 24
|
Questions & Answers (0)
Product Description
BIN DIVIDERS
Bin dividers provide safe and organized component storage. Made using black impact resistant plastic. Easily snaps into place in molded-in slots of Plastic Shelf Bins (bins sold separately). Priced Per Pack. Twelve dividers per pack. Must be ordered in multiples of 24 packs.
Bin dividers provide safe and organized component storage. Made using black impact resistant plastic. Easily snaps into place in molded-in slots of Plastic Shelf Bins (bins sold separately). Priced Per Pack. Twelve dividers per pack. Must be ordered in multiples of 24 packs.
PRICE
$390.00 Sold in packages of 24 / $16.25 ea
1
1
Expected on or around 09/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
Product Details
| Manufacturers Part Number | 40030 |
| Accessory Type | Divider |
| Material | Polystyrene |
| Color | Black |
| Brand | Akro-Mils |