Plastic Nesting Storage Shelf Bin QSB209 11-1/8"W x 11-5/8"L x 6"H Red - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Shelf Storage Bin - QSB209 Nestable 11-1/8"W x 11-5/8"D x 6"H Red
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
PRICE
$57.60 Sold in packages of 8 / $7.20 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 11-1/8 in |
| Height | 6 in |
| Size (L x W x H) | 11-5/8 x 11-1/8 x 6 in |
| Inside Length | 10-1/6 in |
| Inside Width | 10 in |
| Inside Height | 6 in |
Product Details
| Assembly Required | No |
| Color | Red |
| Material | Polypropylene |
| Package Quantity | 8 |
| Manufacturers Part Number | QSB209RD |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |