Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB239729BL

MPN #: QSB210BL

Plastic Nesting Storage Shelf Bin QSB210 11-1/8"W x 17-7/8"L x 6"H Blue - Pkg Qty 8

Product Description
Plastic Shelf Storage Bin - QSB210 Nestable 11-1/8"W x 17-7/8"D x 6"H Blue

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

PRICE
$112.00  Sold in packages of 8 / $14.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width11-1/8 in
Height6 in
Size (L x W x H)17-7/8 x 11-1/8 x 6 in
Inside Length16-1/2 in
Inside Width10 in
Inside Height6 in

Product Details

Assembly RequiredNo
ColorBlue
MaterialPolypropylene
Package Quantity8
Manufacturers Part NumberQSB210BL
Stack and/or NestNest
BrandQuantum Storage Systems

Compliance & Certifications

CertificationsFDA Compliant