Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB184836YL

Global Industrial™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"L x 4"H Yellow - Pkg Qty 24

Product Description
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

PRICE
$36.00  Sold in packages of 24 / $1.50 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
$36.00
Buy 3 pkgs - 5 pkgs
$34.32Save $1.68 (5%)
Buy 6+ pkgs
$33.12Save $2.88 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width2-3/4 in
Height4 in
Size (L x W x H)11-5/8 x 2-3/4 x 4 in
Inside Length10-1/4 in
Inside Width1-5/8 in
Inside Height4 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialPolypropylene
Package Quantity24
Manufacturers Part Number184836YL
Stack and/or NestNest
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA Compliant