6" high shelf bin designed to fit on 18" deep shelving reinforced side ribs for added stength large label area aids in parts indentification rolled ridge provides added strength when filled built in hang lock allows bin to tilt out.
Akro-Mils ShelfMax® Plastic Nesting Storage Shelf Bin 30088 - 8-3/8"W x 17-7/8"L x 6"H Blue - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.00 Sold in packages of 8 / $7.00 ea
1
1
Expected on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 8-3/8 in |
| Height | 6 in |
| Size (L x W x H) | 17-7/8 x 8-3/8 x 6 in |
| Inside Length | 16 in |
| Inside Width | 6-5/8 in |
| Inside Height | 5-15/16 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 8 |
| Manufacturers Part Number | 30088-BLUE |
| Stack and/or Nest | Nest |
| Brand | Akro-Mils |