Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB184845CL

MPN #: QSB109CL

Plastic Nesting Storage Shelf Bin QSB109CL 11-1/8"W x 11-5/8"L x 4"H Clear - Pkg Qty 8

Product Description
Plastic Shelf Storage Bin QSB109CL Nestable 11-1/8 x 11-5/8 x 4 Clear

Clear view shelf bins are the industry standard for quality These plastic storage bins compare feature for feature to the nationally branded plastic bins. Tough, durable polypropylene parts bins are ideal for keeping contents organized. Shelf bins are designed for use on 12", 18" and 24" deep shelving units and racks. Reinforced edges add strength. Made using heavy duty, virgin high-density tri-clear polypropylene that is FDA approved. These plastic storage bins are waterproof and chemical, grease and oil resistant. Wide hopper front for complete access to contents. Plastic nesting bins withstand freezers and autoclaves up to 250°F. Slotted label holders allow easy identification of contents. Sold in carton quantities.

PRICE
$53.60  Sold in packages of 8 / $6.70 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width11-1/8 in
Height4 in
Size (L x W x H)11-5/8 x 11-1/8 x 4 in
Inside Length10-1/4 in
Inside Width10 in
Inside Height4 in

Product Details

ColorClear
MaterialPolypropylene
Package Quantity8
Manufacturers Part NumberQSB109CL
Stack and/or NestNest
BrandQuantum Storage Systems