- All Cambro Camshelving is rust and corrosion proof for life
- Many Cambro accessories and all add-on units can only be used with their specific Camshelving line
- Shelf plates can be lifted away without disassembly and run through a dishwasher
- Traverses and plates can be rearranged without disassembling the surrounding traverses or plates
- Shared post design allows units to be added on without wasting space or reducing carrying capacity in a straight line
- Add-on units can only be used with Camshelving of the same Series
- NSF listed
- Made in USA
Shelf Extender - 36x2x15
Write a Review
|
Questions & Answers (0)
Product Description
This Shelf Extender converts empty wall space into a functional peg hook storage area. Can be used with or without Wall Shelves to provide hanging storage using peg hooks (not included). Made with high impact plastic. Extender measures 2"D x 15-1/2"H. NSF listed. Lifetime Limited Warranty.
PRICE
$185.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Shelf Hardware |
| Material | High Impact Plastic |
| Description | Shelf Extender |
| Color | Black |
| Manufacturers Part Number | CSWS36EK110 |
| Accessory Type | Shelf Accessories |
| Brand | Cambro |