Ekena Shell Decorative Shelf SH10X06X07SH, 10-3/8"W x 6"D x 7-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Urethane sconces & Shelves enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 10-3/8W x 6D x 7-3/8H in |
Product Details
| Type | Shelf |
| Material | Urethane |
| Description | Shell Decorative Shelf |
| Series | 1 |
| Manufacturers Part Number | SH10X06X07SH |
| Brand | Ekena |