Efficient footprint and versatile design deliver comfort and adaptability. Contoured one-piece seat and back moves with the body to reduce pressure points; wipes clean for easy care. Stacks up to 12 high on the floor to maximize space, or up to 40 high on the Motivate® Seating Cart.
HON® Motivate High Density Stacker Sled Base Set of 4 Onyx Shell
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Free Shipping Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 23 in |
| Height | 32-1/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17-3/4 in |
| Seat Depth | 18-1/4 in |
| Seat Height | 17-3/4 in |
| Min Seat Height | 17.75 in |
| Max Seat Height | 17.75 in |
| Min Back Height | 18 in |
| Back Width | 17-1/4 in |
| Max Back Height | 18 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Assembled |
| Type | Stacking |
| Color | Black |
| Series | Motivate |
| Description | Motivate High Density Stacker |
| Arm Type | Fixed |
| Manufacturers Part Number | HONMS101ON |
| Brand | HON |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| CAL 117 Certified | Yes |
| Certifications | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards |