Paraclipse® Replacement Cover Shell for Insect Inn Ultra I & II - 86603
Write a Review
|
Questions & Answers (0)
Product Description
Bottom and top reflective decorative sconce for wall mounted Ultra units. For use with Insect Inn Ultra I and II units.
PRICE
$95.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 15-1/4 in |
| Depth | 6-3/4 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Material | High Impact Polystyrene |
| Package Quantity | 1 Cover |
| Color | White |
| Manufacturers Part Number | 86603 |
| For Use With | Insect Inn Ultra I & II |
| Brand | Paraclipse |