Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Poly Sheet Greenhouses

3 Results

Translucent Round Style Greenhouses

Translucent Round Style Greenhouses
Our Translucent Round Style Greenhouses provide storage and protection to promote the growth of seedlings and other plants. Made with all-steel framing and UV-resistant polyethylene, each translucent greenhouse can diffuse light to prevent hot spots and ensure even the distribution of sunlight. The round style greenhouse design allows for optimal light exposure and airflow to best support plants.
CompareImageLengthWidthHeightCapacityOpening (W x H)Side Wall HeightModel #Price
ShelterLogic 70658 GrowIt® Greenhouse-in-a-Box®, 10' x 20' x 8', 1-3/8" Frame Sz
10 ft
20 ft
8 ft
1600 ft³
40" x 6'4"
8'
WBB1581367$959.00
ShelterLogic 70656 GrowIt® Greenhouse-in-a-Box®, 10' x 10' x 8', 1-3/8" Frame Sz
10 ft
10 ft
8 ft
800 ft³
40" x 6'4"
7'
Ships Same Day
WBB1581365
$679.00
ShelterLogic, 70591, GrowIt Heavy Duty Walk-Thru Greenhouse Peak-Style 12 ft. x 24 ft. x 8 ft.
288 in
12 ft
8 ft
2304 ft³
40" x 7'4"
7-1/2
WBB1919103$1,749.00