The Original RoundTop Garage delivers a versatile storage solution. Affordable, portable storage made easy with the RoundTop 14x24x12 Garage/Storage Shelter. Easy to install, our best built storage shelter is constructed of quality frame and fabric components and best in class features all designed to stand up to the elements. The perfect storage solution for RV's, autos, trucks, boats, ATV's, snowmobiles, lawn and garden equipment, tractors, commercial or industrial vehicles, tools and equipment, bulk storage.
ShelterLogic, 95360, Round Style Shelter 14 x ft. 24 x ft. 12 ft. Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,099.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 14 ft |
| Height | 12 ft |
| Weight | 567-5/8 lbs |
| Side Wall Height | 10 |
| Opening (W x H) | 11' 4" x 8' 4" |
| Peak Height | 12 |
Product Details
| Frame Color Family | Grey |
| Color | Gray |
| Series | Garage Program |
| Canopy Style | Garage Program |
| Style | Peak |
| Capacity | 4032 ft³ |
| Number of Poles | 18 |
| Material | Polyethylene |
| Description | Round Style Shelter |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 95360 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |