- Wire Shelf
- 21" W X 26-1/4" D
- 1 Support
- 5/8" Spacing
- 5/16"Frame
- Blue Epoxy (Note: Changing To Silver Epoxy)
- This Shelf Is Tapered 25-7/8 On One Side X 26-1/4 On The Other.
- Has Product Stop.
- Delfield 6000
Wire Shelf For Delfield, DEL3978085
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 21 in |
Product Details
| Manufacturers Part Number | 3978085 |
| Type | Shelves |
| Color | Blue |
| Brand | Delfield |