Nexel
Model # :WB653259
Nexel® 4 Shelf, Nexelon® Blue Heavy Duty Wire Shelving Unit, Starter, 36"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexelon® DS24367N - Heavy Duty Wire Shelving 36"W x 24"D x 74"H
Heavy Duty Shelving
Super strong shelving features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1" increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. The Nexelon® finish includes NEXGard®, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.
Heavy Duty Shelving
Super strong shelving features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1" increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. The Nexelon® finish includes NEXGard®, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.
PRICE
$399.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Heavy Duty |
| Shelf Capacity | 1600 lbs |
| Color | Blue |
| Application | Wet/Dry |
| Finish | Nexelon® |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | DS24367N |
| Unit Type | Heavy Duty |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | NSF |