Quantum Millenia Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.
Quantum MilleniaShelving Wall Mounting Bracket (pack of 2)
Quantum Millenia Shelving Wall Mounting Bracket, Pack Of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.12
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| For Use With | Suitable to be used in wet, humid, or dry environments and applications |
| Finish | Gray |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | QP-WMB |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |