x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"

Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"

Item #: WBB1729011

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$764.69 up to 15% OFF

Price: $653.00

$108.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"

The PRISM Shower Enclosure saves space with a unique corner installation that creates a stunning focal point. This modern neo-angle shower enclosure combines a clean frameless design, elegant pivot operation and premium 3/8" thick tempered glass to deliver an incredible value. Make the PRISM Shower Enclosure the centerpiece of your bathroom design.

Features:
  • 38-1/8" D x 38-1/8" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Chrome finish hardware
  • Frameless glass design
  • Out-of-plumb and width adjustment up to 3/8" per side
  • Pivot door with full length magnetic door latch
  • Designed for corner installation against finished walls
  • Anodized aluminum wall profiles
  • Door walk-in: 22-1/8 in
  • Stationary panel(s): 20-1/4 in
  • Reversible for right or left wall installation
  • Materials: Tempered Glass, Aluminum
  • Tempered glass ANSI certified
  • Optional SlimLine™ shower base and backwalls available
Product Warranty:
  • Limited 5 year manufacturer warranty
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHEN-2138380-01
  • ADA COMPLIANT No
  • COLOR FINISH Chrome
  • CONSTRUCTION Tempered Glass, Aluminum
  • DEPTH INCHES 38-1/8
  • HANDLE STYLE Towel Bar Handle
  • HEIGHT INCHES 72
  • INSTALLATION TYPE Corner
  • LENGTH INCHES 38-1/8
  • SERIES Prism
  • SHAPE Neo Angle
  • TYPE Shower
  • WIDTH INCHES 38-1/8
  • NUMBER OF DOORS 1
  • STATIONARY PANEL WIDTH INCHES 20-1/4
  • GLASS TYPE Clear
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Pivot
  • SHOWER DOOR WIDTH INCHES 38-1/8
  • DOOR OPENING RANGE INCHES 22-1/8
  • DOOR WIDTH RANGE INCHES 38-1/8
  • SHOWER DOOR HEIGHT INCHES 72
  • WALL CONNECTION TYPE 2 pc Wall Profile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dreamline SHEN-2138380-04 Prism Pivot Shower Enclosure, Brushed Nickel, 38-1/8" x 38-1/8" x 72"

Item #: B1729015

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$674.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"

Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"

Item #: WBB1729011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Dreamline SHEN-2138380-01 Prism Pivot Shower Enclosure, Chrome, 38-1/8" x 38-1/8" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant