x

Take 15% off your entire order!

Offer applied at checkout

+

Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"

Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"

Item #: WBB1727962

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Speakman S-2505 Shower Arm & Flange

    $42.95

$941.16 up to 15% OFF

Price: $800.00

$133.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"

The PrismLux Shower Enclosure incorporates a unique corner installation design to save space while creating a beautiful focal point. This modern neo-angle enclosure combines the rich look of impressive 3/8" thick tempered glass and the clean lines of a completely frameless design for an upscale custom look. Add a DreamLine shower base and backwalls for an efficient and cost effective way to dramatically transform any shower space.

Features:
  • 38-1/4" D x 38-1/4" W x 72" H
  • 3/8" (10mm) thick clear tempered glass
  • Oil Rubbed Bronze finish hardware
  • Frameless glass design
  • No adjustment for out-of-plumb walls
  • Self-closing solid brass hinges
  • Wall mount brackets and stainless steel support arms for stationary glass
  • Designed for corner installation against finished walls
  • Door walk-in: 23-7/8 in
  • Stationary panel(s): 20-3/8 in
  • Reversible for right or left door opening installation
  • Materials: Tempered Glass, Aluminum
  • Tempered glass ANSI certified
Product Warranty:
  • Limited 5 year manufacturer warranty
  • Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
Note: To minimize leakage, install shower head opposite of door opening aimed at tiled walls, fixed shower panel or floor.

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHEN-2238380-06
  • ADA COMPLIANT No
  • COLOR FINISH Oil Rubbed Bronze
  • CONSTRUCTION Tempered Glass, Aluminum
  • DEPTH INCHES 38-1/4
  • HANDLE STYLE Bar pulls
  • HEIGHT INCHES 72
  • INSTALLATION TYPE Corner
  • LENGTH INCHES 38-1/4
  • SERIES PrismLux
  • SHAPE Neo Angle
  • TYPE Shower
  • WIDTH INCHES 38-1/4
  • STATIONARY PANEL WIDTH INCHES 20-3/8
  • NUMBER OF DOORS 1
  • GLASS TYPE Clear
  • GLASS THINKNESS INCHES 3/8
  • DOOR STYLE Hinged
  • DOOR OPENING RANGE INCHES 23-7/8
  • SHOWER DOOR WIDTH INCHES 38-1/4
  • DOOR WIDTH RANGE INCHES 38-1/4
  • SHOWER DOOR HEIGHT INCHES 72
  • WALL CONNECTION TYPE Hinges with Support Arms
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$42.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"

Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"

Item #: WBB1727962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Dreamline SHEN-2238380-06 PrismLux Hinged Shower Enclosure, Bronze, 38-1/4" x 38-1/4" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant