+

Frequently Purchased Together
$928.90 up to 10% OFF
Price: $832.00
Customers Also Viewed
The Unidoor Plus Shower Enclosure will impress with the classic style of a frameless glass design. Premium 3/8" thick clear tempered glass combined with high quality solid brass hardware deliver the rich look of custom glass at an incredible value. Let the Unidoor Plus shine on your shower space with a streamlined design and elegant touches.
Features:
- 34-3/8" D x 37" W x 72" H
- 3/8" (10mm) thick clear tempered glass
- Chrome finish hardware
- Frameless glass design
- 1/2" out-of-plumb adjustment on stationary panel side
- Solid brass wall mount self-closing hinges (5 degree offset)
- Anodized aluminum U-channel profile for stationary panel(s) installation
- Door walk-in: 22 in
- Stationary panel(s): 14 in
- Reversible for right or left door opening installation
- Materials: Tempered Glass, Brass
- Tempered glass ANSI certified
- Optional SlimLine™ shower base for select sizes
- Limited 5 year manufacturer warranty
- Warranty for any hardware in Oil Rubbed Bronze finish is limited to 1 year
- BRAND DreamLine
- MANUFACTURERS PART NUMBER SHEN-24370340-01
- ADA COMPLIANT No
- COLOR FINISH Chrome
- CONSTRUCTION Tempered Glass, Brass
- DEPTH INCHES 34-3/8
- HANDLE STYLE Square
- HEIGHT INCHES 72
- INSTALLATION TYPE Corner
- LENGTH INCHES 37
- SERIES Unidoor Plus
- SHAPE Rectangular
- TYPE Shower
- WIDTH INCHES 37
- NUMBER OF DOORS 1
- STATIONARY PANEL WIDTH INCHES 14
- GLASS TYPE Clear
- GLASS THINKNESS INCHES 3/8
- DOOR STYLE Hinged
- DOOR OPENING RANGE INCHES 22
- SHOWER DOOR WIDTH INCHES 37
- DOOR WIDTH RANGE INCHES 37
- SHOWER DOOR HEIGHT INCHES 72
- WALL CONNECTION TYPE Hinges and U-Channel Profile
There are no questions for this product.

DreamLine™ Shower Seat SHST-01-TK Shower Seat, Natural Teak Wood, 15"W, Natural Teak
Item #: B809906
Not Yet Rated
Free Shipping
$150.95

DreamLine™ Shower Seat SHST-01-PL Shower Seat, Plastic Shower Seat, 15"W, Clear
Item #: B809841
Not Yet Rated
Free Shipping
$110.95
Popular item in this category
Dreamline SHEN-24605340-01 Unidoor Plus Hinged Shower Enclosure, Chrome, 60-1/2" x 34-3/8" x 72"
Item #: B1728730
Not Yet Rated
Free Shipping
Usually ships in 5 to 8 days
$916.00

Dreamline SHEN-24370340-01 Unidoor Plus Hinged Shower Enclosure, Chrome, 37" x 34-3/8" x 72"
$832.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories