Rockford Systems Machine Shield, Flat, 14" x 12" Ea., Direct Mount w/Interlock, 7" Dual Offset
Write a Review
|
Questions & Answers (0)
Product Description
Protector Series Grinder Shield. Flat, Dual, 14" x 12" each, Center Mount, Direct mount w/ Interlock, 7" Dual Offset, No Enclosure.
PROTECTOR Series Shields are constructed of 14-gauge powder-coated steel and 3/16" shock-proof and oil-resistant polycarbonate, creating an extremely tough, rigid and durable safety shield to protect operators from flying debris, lubricants, coolants and swarf. All components carry a CE, UL and CSA certification and shields feature a limited one-year warranty. A full line of replacement polycarbonate shields is available to keep shields operating at peak efficiency.
PROTECTOR Series Shields are modular in design so that shield shape, size, mount, arm, offset, lighting, interlocking and safety monitoring can be configured to provide the best solution for even the toughest machine guarding challenge. Available with various mounting options, these high-quality shields allow for reversal to address opposite-hand mounting scenarios when necessary. All shields are vertically and horizontally adjustable to clear varying work setups and table heights.
PROTECTOR Series Shields are constructed of 14-gauge powder-coated steel and 3/16" shock-proof and oil-resistant polycarbonate, creating an extremely tough, rigid and durable safety shield to protect operators from flying debris, lubricants, coolants and swarf. All components carry a CE, UL and CSA certification and shields feature a limited one-year warranty. A full line of replacement polycarbonate shields is available to keep shields operating at peak efficiency.
PROTECTOR Series Shields are modular in design so that shield shape, size, mount, arm, offset, lighting, interlocking and safety monitoring can be configured to provide the best solution for even the toughest machine guarding challenge. Available with various mounting options, these high-quality shields allow for reversal to address opposite-hand mounting scenarios when necessary. All shields are vertically and horizontally adjustable to clear varying work setups and table heights.
PRICE
$1,619.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 12 in |
| Weight | 12 lbs |
| Base | None |
| Offset | 7 in |
Product Details
| Interlocking | Yes |
| Color | Red |
| For Use With | Grinders |
| Enclosure Type | Not Interlocked |
| Mounting Location | Center Mount |
| Arm Type | Not Articulating |
| Manufacturers Part Number | RSSF3XC000LD70 |
| Lighted | No |
| Shape | Dual Flat |
| Brand | Rockford Systems, LLC |
Warranty
| Warranty | 1 yr |