Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rockford Systems, LLC

Model # :WBB3127835

MPN #: RSSD1XR000X120

Rockford Systems Machine Shield, Octagonal, 6" x 8", Direct Mount, 12" Offset

Product Description
Protector Series Shield for Lathe Chuck, Octagonal, 6" x 8", Right Mount, Direct mount w/o Interlock, 12" Offset, No Enclosure.

PROTECTOR Series Shields are constructed of 14-gauge powder-coated steel and 3/16" shock-proof and oil-resistant polycarbonate, creating an extremely tough, rigid and durable safety shield to protect operators from flying debris, lubricants, coolants and swarf. All components carry a CE, UL and CSA certification and shields feature a limited one-year warranty. A full line of replacement polycarbonate shields is available to keep shields operating at peak efficiency.

PROTECTOR Series Shields are modular in design so that shield shape, size, mount, arm, offset, lighting, interlocking and safety monitoring can be configured to provide the best solution for even the toughest machine guarding challenge. Available with various mounting options, these high-quality shields allow for reversal to address opposite-hand mounting scenarios when necessary. All shields are vertically and horizontally adjustable to clear varying work setups and table heights.
PRICE
$439.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
439.95
Buy 6+ units
419.95Save $20.00 (5%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width8 in
Weight6 lbs
BaseNone
Offset12 in

Product Details

InterlockingNo
ColorRed
For Use WithLathe Chucks
Enclosure TypeNot Interlocked
Mounting LocationDirect Mount-Right Side
Arm TypeNot Articulating
Manufacturers Part NumberRSSD1XR000X120
LightedNo
ShapeOctagonal
BrandRockford Systems, LLC

Warranty

Warranty1 yr