Shim Kit, 48"L x 2"W x 1/16"H, for use underneath Floor Track to help create a level surface (pack of 6)
Surface Level Shim Kit for Floor Track, 48"L x 2"W x 1/16"H, Pack of 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 ft |
| Width | 2 in |
| Height | 1/8 in |
Product Details
| Material | Aluminum |
| Package Quantity | 6 |
| Color | Gray |
| Brand | Quantum Storage Systems |
Related Products
The New Age Industrial Model #52284 Shelf-Mounted Solid Heavy Duty Aluminum EZ Panel Keg Regulator Mount is the ultimate solution for enhancing your keg storage system with a secure, accessible, and enduring mounting surface! Designed to seamlessly integrate with 72" Adjustable Aluminum Keg Shelving Units, this accessory allows you to customize your draft system for maximum efficiency and organization. Crafted from high-quality 5052-H32 aluminum alloy, this EZ Panel is incredibly strong and built to withstand the rigors of a busy beer cave or cold storage environment. It is also ...
Nexel® P74EPX Nexelate® Post 74"H Leveler Installed Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelate (Silver Epoxy) is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.
Constructed of 1" square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.
Nexel® P63C Chrome Post 63"H Leveler Inserted Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Limited one year warranty in dry application and usage.
Nexel® P63NX Nexelon® Post 63"H Leveler Inserted Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Nexelon is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEX Guard , an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited lifetime warranty against rust ...