Shim Ring - M36 O.D. x 25mm I.D. x 1mm Thick - DIN 988 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Shims refer to a broad class of specialty flat washers that are used for positioning and spacing. While shims look like flat washers they are different in that shims are typically made from non-ferrous materials, using more precise materials and production techniques.
Model is sold in Packs of 100, the minimum order is 8 packs, for a total of 800 pieces
Model is sold in Packs of 100, the minimum order is 8 packs, for a total of 800 pieces
PRICE
$36.00 Sold in packages of 100 / $0.36 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 25mm |
| Thickness | 1 mm |
| Diameter | 36mm |
| Unit of Measurement | Metric |
Product Details
| Type | Shim Ring |
| Country of Origin | Import |
| Finish | Plain |
| Material | Spring Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PS-025036-1 |
| Brand | G.L. Huyett |