Split Ring - 1.250" O.D. x 1.062" I.D. x .094" Thick - Spring Steel - Zinc Clear - USA - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Split Ring - 1.250" O.D. x 1.062" I.D. x .094" Thick - Spring Tempered Steel - Zinc Clear - USA
Heavy duty wire with an off-set or "kick out" to ease installation. Generally made from heavier gauge wire than circle cotters.
Model is sold in Packs of 100, the minimum order is 7 packs, for a total of 700 pieces
Heavy duty wire with an off-set or "kick out" to ease installation. Generally made from heavier gauge wire than circle cotters.
Model is sold in Packs of 100, the minimum order is 7 packs, for a total of 700 pieces
PRICE
$71.00 Sold in packages of 100 / $0.71 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 1.062" |
| Ring Thickness | 0.094" |
| Diameter | 1.250" |
Product Details
| Type | Split Ring |
| Country of Origin | Made In USA |
| Finish | Zinc Clear |
| Material | Spring Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | SRZ-1062 |
| Brand | G.L. Huyett |