Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2259797

MPN #: PS-059072-03

Shim Ring - M72 O.D. x 56mm I.D. x 0.30mm Thick - DIN 988 - Pkg Qty 25

Product Description
Shims refer to a broad class of specialty flat washers that are used for positioning and spacing. While shims look like flat washers they are different in that shims are typically made from non-ferrous materials, using more precise materials and production techniques.

Model is sold in Packs of 25, the minimum order is 8 packs, for a total of 200 pieces

PRICE
$22.75  Sold in packages of 25 / $0.91 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inner Diameter56mm
Thickness0.3 mm
Diameter72mm
Unit of MeasurementMetric

Product Details

TypeShim Ring
Country of OriginImport
FinishPlain
MaterialSpring Steel
Package Quantity25
Manufacturers Part NumberPS-059072-03
BrandG.L. Huyett