Combines the shin guard attached to a 6" instep guard with web, sponge rubber hinge. Instep is 5" wide, 0.140" thick. Full guard is 20" long.
Ellwood Safety Shin-Instep Guards, Elastic Straps, Polyethylene Plastic, Black, 12"L x 5"W, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5 in |
| Weight | 3 lbs |
| Size | Standard |
Product Details
| Type | Sponge Pad |
| Color | Black |
| Style | Shin-Instep Guards |
| Material | Polyethylene Plastic |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Description | Shin-Instep Guards |
| Manufacturers Part Number | 324 |
| Brand | Ellwood Safety |