K1 Mid-Sole Ice Cleat, Slim Profile, Black Strap
Write a Review
|
Questions & Answers (0)
Product Description
The K1 Slim ice cleat is a one-size-fits-all solution that prevents slips and falls when working indoors or outdoors. Designed for flat-soled footwear like sneakers and safety shoes, the K1-Slim provides 2 different types of traction. For indoor use, the specially formulated rubber sole is made with a non-spiked anti-slip material to maximize traction on slippery or wet surfaces. When transitioning outdoors, the rotatable design allows use of the industrial-quality tungsten carbide spikes that will firmly penetrate ice and snow. Choose from a black or special hi-viz adjustable strap.
PRICE
$46.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size Fits Most |
Product Details
| Type | Mid-Sole Ice Cleat |
| Color | Black |
| Series | Mid-Sole Ice Cleat |
| Midsole Material | Polymer Blend |
| Size Type | One Size |
| Material | Rubber/Tungsten Carbide |
| Description | Mid-Sole Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Strap-On |
| Manufacturers Part Number | V9770870-O/S |
| Traction Material | Tungsten Carbide Spike |
| Brand | K1 |