Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2277918

MPN #: PBS-1003PL

Dehnco Shipping Workbench, Laminate T-Mold Edge, 83"W x 33"D

Product Description
The PBS-1003 Shipping Bench is built to streamline basic workstation operations. The ergonomic size of the bench is ideal for the typical worker. The adjustable legs and components allow all materials and supplies to be positioned within easy reach. The top carton rack holds 5 size cartons up to 36" x 36" flat size. The upper document shelf holds binders, books, labels and supplies off the shipping bench to increase working space. The flat shelf can store tissue or other supplies. Both components extend 9" over the top, leaving a comfortable 24" reach for access. The CRT/Keyboard tray sits on a heavy attachment. It swivels and pivots for convenient placement. The lower shelf can be used for bulk or supply storage. Additional components are available to meet other storage requirements.

Features:
  • Pack stations are adjustable in height from 29 - 36"
  • Components are adjustable to accommodate the worker
  • All sheet metal components are made of 14-16 gauge steel
  • Supports up to 1800 lbs.
  • 83" x 33" high pressure, no glare plastic laminate top
  • Rounded edges with inlaid T-molded vinyl edges for protection
Includes:
  • Packaging Workstation - 83" x 33" x 29-36"H
  • Metal Storage Shelf - 59" x 26"
  • Adjustable Lower Shelf Brackets (Set of 2)
  • Cartoning Rack with T-Uprights & 6 Dividers
  • Cartoning Rack (no holes) for between Uprights
  • Document Shelf
  • Document Shelf Divider
  • Flat Screen Mount with Swivel, Arm & Mgt. Bracket
  • Keyboard & Mouse Tray with Swivel, Arm & Mgt. Bracket
  • CPU Holder - 3-9" x 6" x 15-24"

Additional table tops available. To purchase Maple Butcher Block or ESD table tops, please contact Customer Service - 1.888.978.7759.

PRICE
$2,399.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width83 in
Depth33 in
Height29 - 36 in
Weight Capacity1800 lbs
Weight363 lbs
Top Thickness1-1/4 in
Nominal Height29 - 36 in

Product Details

Assembly RequiredYes
PowerNo
TypeDeluxe Packing Workbench
ColorBlack
Adjustment TypeBolted Leg
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
DescriptionShipping Workbench
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberPBS-1003PL
Top MaterialPlastic Laminate
BrandDehnco