Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Myton Industries

Model # :WB238030BL

MPN #: RC-4524H4-BL

Shipping Container and Site Box with Casters - 45"L x 22"W x 31"H, Blue

Product Description
Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs. This mobile model includes 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking.

PRICE
$1,059.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width22-1/2 in
Height31 in
Inside Length43-1/2 in
Inside Width21 in
Inside Height19 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorBlue
Manufacturers Part NumberRC-4524H4-BL
BrandMyton Industries