Shirley K's Shipping Container Without Hinged Lid, 25-7/8"L x 20-1/2"W x 12-7/8"H, Gray
|
Questions & Answers (0)
Product Description
Shirley K's 850902 Shipping Container Without Hinged Lid /25-7 / 8x20-1/2x12-7/8 / Gray
Shipping Container Without Hinged Lid, 25-7/8x20-1/2x12-7/8, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid (sold separately) and nests easily whenempty.
Shipping Container Without Hinged Lid, 25-7/8x20-1/2x12-7/8, Gray
Constructed of seamless, high-density, gray polyethylene. Corrosion andchemical resistant. Stacks securely with lid (sold separately) and nests easily whenempty.
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-7/8 in |
| Width | 20-1/2 in |
| Height | 12-7/8 in |
| Size (L x W x H) | 25-7/8 x 20-1/2 x 12-7/8 in |
| Inside Length | 21 in |
| Inside Width | 16 in |
| Weight Capacity | 50 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 2.59 ft³ |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 501PG |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |