Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Akro-Mils

Model # :WB752430BL

MPN #: 35195-BLUE

Akro-Mils® Plastic Nest & Stack Tote, 19-1/2"L x 15-1/2"W x 13"H, Blue - Pkg Qty 6

Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.



PRICE
$118.50  Sold in packages of 6 / $19.75 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width15-1/2 in
Height13 in
Size (L x W x H)19-1/2 x 15-1/2 x 13 in
Inside Length15-7/8 in
Inside Width13-3/8 in
Inside Height12-7/8 in
Inside Top Length17 in
Inside Top Width14-1/2 in
Inside Bottom Length15-7/8 in
Inside Bottom Width13-3/8 in
Stacked Weight Capacity325 lbs
Weight Capacity65 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number35195-BLUE
BrandAkro-Mils
TypeStorage Tote
ColorBlue
LidNo
Capacity1.73 ft³
Package Quantity6
Stack and/or NestStack & Nest

Compliance & Certifications

CertificationsFDA Compliant