Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146053

MPN #: MVHR587VP

AccuformNMC™ Shipping Delivery Location Sign, Plastic, 14" x 20", Black/White

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Inform employees and delivery personnel which packages are going out for shipment.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Perfect for labeling your departments
  • Separate packages based on whether they are going out or being received to avoid confusion
  • Plastic with protected surface coating (see details above)
  • Impact resistant with slight flexibility
  • Service temperature range: -90°F to 168°
  • Lightweight indoor/outdoor use
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6
  • Impact-resistant plastic is durable for indoor and sheltered outdoor use
  • Printed surface has clear UV protective overcoat Muscle®
  • Abrasion and light chemical splash resistance
  • Rounded corners with mounting holes


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height14 in
Weight0.5 lbs
Size14" x 20"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendShipping
ColorBlack
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR587VP
BrandAccuform