Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3172311

Global Industrial Shipping Tag, #5, 4-3/4"L x 2-3/8"W , Fluorescent Orange, 1000/Pack

Product Description
Bright fluorescent tags demand attention!

Features:
  • Use these fluorescent tag to code our items
  • All tags feature a 3/16", tear-resistant, reinforced eyelet


PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
67.95
Buy 3 units - 5 units
64.95Save $3.00 (4%)
Buy 6+ units
62.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-3/8 in
Size5
Eyelet Size3/16 in

Product Details

ColorOrange
FastenerPlain
RecyclableYes
StyleFluorescent Tags
MaterialCardstock Paper
Package Quantity1,000
Manufacturers Part NumberB3172311
Paper Stock13 Point
BrandGlobal Industrial