Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172136

Global Industrial Shipping Tag, Pre-Wired, #4, 4-1/4"L x 2-1/8"W, Fluorescent Orange, 1000/Pack

Product Description
Bright fluorescent tags demand attention!

Features:
  • Tags feature a 3/16" reinforced, tear-resistant eyelet
  • Wired with 12", 26 gauge wire


PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
85.95
Buy 3 units - 5 units
81.95Save $4.00 (5%)
Buy 6+ units
79.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width2-1/8 in
Size4
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

ColorOrange
FastenerPre-Wired
RecyclableYes
StyleFluorescent Tags
MaterialCardstock Paper
Package Quantity1,000
Manufacturers Part NumberB3172136
Paper Stock13 Point
BrandGlobal Industrial