Features:
- Tags feature a 3/16" reinforced, tear-resistant eyelet
- Tags are loop strung with 12", unpolished cotton string
Model # :WBB3172112
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-5/8 in |
| Size | 6 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Color | Green |
| Fastener | Pre-Strung |
| Recyclable | Yes |
| Style | Fluorescent Tags |
| Material | Cardstock Paper |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B3172112 |
| Fastener Material | Cotton |
| Paper Stock | 13 Point |
| Brand | Global Industrial |