Southwire 56918443 18g Rg6 Quad Shield Coax Black, 100 Ft - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
18G RG6 Quad Shield Coax Black
Applications
Southwire Type COAXIAL Cable is permitted for use with Audio/Video, Radio Frequency, and CCTV Transmissions.
Applications
Southwire Type COAXIAL Cable is permitted for use with Audio/Video, Radio Frequency, and CCTV Transmissions.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Gauge | 18 ga |
Product Details
| Heat Capacity | 80 Degrees C |
| Insulation Material | PVC |
| Wire Type Description | Telecommunication Cord |
| Package Type | Round Hank |
| Wire Type | Cord |
| Color | Black |
| Manufacturers Part Number | 56918443 |
| Brand | Southwire |