Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB892356

MPN #: 900-STRAP

Shoulder Strap for Nanuk 900 Cases

Product Description
The NANUK 900-STRAP Shoulder Strap is made of neoprene and attaches to all NANUK cases without modifying the case. Reduce fatigue, adds comfort when transporting your case.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width2-3/16 in
Height0.2 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeAccessory - Shoulder Strap
ColorBlack
Series900
Accessory TypeShoulder Strap
StyleShoulder Strap
MaterialNeoprene
Package Quantity1
Manufacturers Part Number900-STRAP
BrandNanuk

Warranty

WarrantyLimited Lifetime yr