Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Saint Gobain

Model # :WBB904352

MPN #: 19009-0055

Elevated Stand for Saint-Gobain 55 Gallon Flat-Bottom Cylindrical Tank

Product Description
Sturdy, all-metal stands are available for most Saint-Gobain Performance Plastics cylindrical tanks. These stands feature welded carbon steel construction, chemical-resistant PUR Paint and fit tanks with or without FRP casing. Available in 304 or 316 construction, casters (s/s or sanitary), handles and support rings. Elevated stands for flat-bottom tanks lift flat-bottom tanks 22 inches off floor. Has an 8-inch center hole for drain and 5.5-inch rim cut-out for low side fittings. Stand should be bolted to the floor for stability. Available with or without mixer supports. Includes a 6 month limited warranty.

PRICE
$839.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth23-1/4 in
Height24 in
Weight95 lbs

Product Details

Assembly RequiredNo
MaterialCarbon Steel
Package Quantity1
ColorBlue
Manufacturers Part Number19009-0055
Accessory TypeStand
BrandSaint Gobain

Warranty

Warranty6 mo