HSM® shredstar X14 Cross-Cut Shredder with CD Slot - 14 Sheet - 6.1 Gallon Capacity - White
Write a Review
|
Questions & Answers (0)
Product Description
HSM® shredstar X14 Cross-Cut Shredder with CD Slot - 14 Sheet - 6.1 Gallon Capacity - White
The epitome of "function meets affordability." Simple-to-use features in a convenient design. Ideal for personal/home office use. Powers through 14 sheets of paper, creating 407 cross-cut/confetti-cut particles per page.
The epitome of "function meets affordability." Simple-to-use features in a convenient design. Ideal for personal/home office use. Powers through 14 sheets of paper, creating 407 cross-cut/confetti-cut particles per page.
PRICE
$415.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/5 in |
| Depth | 11 in |
| Height | 27-2/3 in |
| Shred Size | 5/32" x 1-7/16" |
| Throat Width | 9 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 6.1 gal |
| Description | Cross-Cut Shredder with CD Slot |
| Package Quantity | 1 |
| Recommended Shredder Users | 1 to 3 |
| Manufacturers Part Number | HSM1057w |
| Sheet Capacity | 14 |
| Security Level | P4 |
| Brand | HSM |
| Speed | 9 ft/min |
Warranty
| Warranty | Limited Lifetime; 2 Years on Parts yr |