Formax® OnSite Cross-Cut Office Shredder with AutoOiler, 32 Sheet, 53 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Formax® OnSite FD 8652CC AutoOiler Shredder delivers industrial-grade performance in an office-friendly design, making it ideal for high-volume shredding. Its EvenFlow internal oiler automatically lubricates the cutting blades, ensuring smooth operation and long-term durability with minimal maintenance.
Shredding up to 32 sheets at a time at speeds of 33 feet per minute, the FD 8652CC easily handles documents up to 16 inches wide. Its extra-large 53-gallon waste bin allows for longer use between disposals, making it perfect for centralized office shredding.
Designed for reliability and security, this shredder features heat-treated steel blades, a heavy-duty steel cabinet, and a lifetime-guaranteed waste bin. The intuitive LED control panel with load indicator ensures easy operation, while ECO Mode conserves energy by switching to standby after 5 minutes of inactivity. Powerful, efficient, and built to last-the FD 8652CC is the ultimate shredding solution for any office.
Shredding up to 32 sheets at a time at speeds of 33 feet per minute, the FD 8652CC easily handles documents up to 16 inches wide. Its extra-large 53-gallon waste bin allows for longer use between disposals, making it perfect for centralized office shredding.
Designed for reliability and security, this shredder features heat-treated steel blades, a heavy-duty steel cabinet, and a lifetime-guaranteed waste bin. The intuitive LED control panel with load indicator ensures easy operation, while ECO Mode conserves energy by switching to standby after 5 minutes of inactivity. Powerful, efficient, and built to last-the FD 8652CC is the ultimate shredding solution for any office.
PRICE
$5,779.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 24 in |
| Height | 43 in |
| Throat Width | 16 in |
| Shred Size | 5/32 x 1-19/32 |
Product Details
| Specialty Shredding | Staples, Paper Clips, Credit Cards |
| Manual Reverse Mode | Yes |
| Manufacturers Part Number | FD8652CC |
| Sheet Capacity | 32 |
| Continuous Operation | Yes |
| Brand | Formax |
| Speed | 33 ft/min |
| Type | Office Shredder |
| Color | White |
| Hertz | 50/60 Hz |
| Style | OnSite |
| Automatic Shut Off | Yes |
| Voltage | 110 V |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 53 gal |
| Description | Cross-Cut Office Shredder |
| Package Quantity | 1 |
| Auto Reverse on Jams | Yes |
| Security Level | P-4 |
Warranty
| Warranty | 1 yr |