Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HSM

Model # :WBB781242

MPN #: 14584

HSM® HSM14584 Classic 225.2HS High Security Cross Cut Shredder with Auto Oiler, White

Product Description
TAA-compliant professional shredder offers a high-security level 6 that shreds paper into 1/32" x 3/16" pieces with a continuous-duty motor. Cross-cut shredder shreds 10 sheets of 20 lb. paper at 27' per minute. Two solid steel, cutting cylinders are subject to practically no wear and no sharpening and are made with a laser-cut and special heat treating process for a more precise cut. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. Jam-Stop Auto Reverse Technology prevents jams when trying to shred too much paper. Easy paper removal with no downtime increases productivity. WhisperShred Technology reduces decibel levels so you experience a low noise level (64 decibels) whether running idle or shredding paper. Totally enclosed gear box helps reduce noise and prevents failure from dust and debris getting into the gears. Shredder also features auto oiler, a 28-Gallon waste bin, 11.80" throat, and auto start/stop via electronic eye.

Features

  • Professional shredder offers high security
  • Shreds up to 10 sheets per pass into 1/32" x 3/16" Cross Cut pieces; Security level: 6
  • 11.80" throat accepts paper
  • Features auto lubrication, quiet operation, reverse and auto start/stop
  • 32 Gal. reusable wastebasket; 19.7"W x 16.5"D x 35.2"H
PRICE
$4,199.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth18-1/2 in
Height35-3/16 in
Shred Size1/32" x 3/16"
Throat Width11-3/4 in

Product Details

TypeHigh Security Shredder
Specialty ShreddingCD/DVDs/Discs
ColorWhite
Manual Reverse ModeYes
Automatic StartYes
Automatic StopYes
Voltage100 - 120 V
Cutting TypeCross Cut
Bin Capacity Gallons32 gal
DescriptionClassic 225.2 High Security Shredder
Package Quantity1
Manufacturers Part Number14584
Sheet Capacity10
Continuous OperationYes
Security Level6
BrandHSM
Speed27 ft/min

Warranty

Warranty3 Years on Parts & Labor; 5 Years on Cutters with Oiler