M-D's Shrink & Seal Indoor Window Kit uses a see through film and tape that is installed around entire window to eliminate cold air drafts and frost build-up. Tape the crystal clear film to the window frame and use a hair dryer to shrink-fit the film to create a wrinkle free cold barrier. This creates dead air space to increase insulating R-Value up to 90%... 04184, Crystal Clear, 42" x 62" FITS ONE STANDARD SIZE WINDOW
M-D Shrink & Seal® Indoor Window Kit, 04184, Crystal Clear, 42" x 62"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.21
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 42 in |
| Height | 62 in |
| Size | 42" x 62" in |
Product Details
| Style | Indoor |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Shrink & Seal® Indoor Window Kit |
| Color | Clear |
| Manufacturers Part Number | 04184 |
| Brand | M-D Building Products |