Features:
- Clear construction for visibility
- 60 Ga is tough and tear resistant yet flexible
- Heat tunnel required for this product
Model # :WB236419
MPN #: 351260AP1
Weights & Dimensions
| Length | 4375 ft |
| Width | 12 in |
| Gauge | 60 ga |
Product Details
| Type | Shrink Film |
| Material | Polyolefin |
| Package Quantity | 1 |
| Description | General Purpose, Cross Linked |
| Color | Clear |
| Manufacturers Part Number | 351260AP1 |